Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 10 In
Mfr # 26100111007000
Zoro # G2602013
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 10 in
- Length 7 1/2 in
- Material 304 Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 26100111007000
- Zoro # G2602013
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 10 in |
Length | 7 1/2 in |
Fits Outside Dia. | 11.04 in to 11.44 in |
Bolt Size | 5/8 in |
Bolt Diameter | 5/8 in |
Overall Length | 7.5 in |
For Maximum Copper Tube Size | 10 in |
For Minimum Copper Tube Size | 1/2 in |
For Minimum Outside Diameter | 11 1/16 in |
For Pipe Size | 10 in |
For Maximum Outside Diameter | 11 7/16 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- PROLINE SERIES Ball Valve, Compression x, 3/4" PK12 (107-024NL)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- Smith-Blair Plumbing Accessories