Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 4 In Pipe Size
Mfr # 41190045011003
Zoro # G2801364
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
Product Information
- Brand Smith-Blair
- MFR # 41190045011003
- Zoro # G2801364
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Fitting Length | 16" |
Fitting Length | 16" |
Bolt Size | 5/8 in x 17 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 16 in |
Flange Outside Diameter | 9 3/64 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Outside Diameter | 4 1/2 in |
Bolt Hole Diameter | 5/8 in |
Fitting Nominal Pipe Size | 4 in |
Description
Pipe Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 4 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 16 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST 52 Float Control Valve (52 Float Control Valve)
- SLOAN Repair Kit Etf578A Cp 8"Trim Pl Kit 4" C'Set Faucet (3365119)
- STENS Air Filter 100-533 For Kohler 25 083 02-S (100-533)
- ZORO SELECT Black Nipple, Welded, 6x18 (793MN6)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- SMITH-BLAIR AWWA Coupling, 4 In L (46101810228000)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102840335000)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023821003)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010501003)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- ZORO SELECT Reducing Elbow, 90 deg, 8x4", 125, Flg, Black (4319001750)
- Smith-Blair Ductile Iron Pipe Fittings