Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 4 In Pipe Size
Mfr # 41190045001003
Zoro # G0571164
original price:
$285.78
7% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, NSF 61, ASTMA53C
Product Information
- Brand Smith-Blair
- MFR # 41190045001003
- Zoro # G0571164
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Fitting Length | 5" |
Bolt Size | 5/8" x 6" |
Pipe Size (Fittings) | 4" |
Fitting Length | 5 in |
Overall Length | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Flange Outside Diameter | 9 3/64 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 5/8 in |
Fitting Nominal Pipe Size | 4 in |
Fitting Outside Diameter | 4 1/2 in |
Description
Pipe Coupling, Bolt Hole Diameter 5/8 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 4 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 5 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- ANVIL Riser Clamp, Tube Sz 2 1/2In, 11 13/16In L (0500421078)
- SMITH-BLAIR AWWA Coupling, 6 In L (46108540985000)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019010003)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035010003)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- Smith-Blair Ductile Iron Pipe Fittings