Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 2 In Pipe Size
Mfr # 41100023821003
Zoro # G2533492
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
Product Information
- Brand Smith-Blair
- MFR # 41100023821003
- Zoro # G2533492
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Fitting Length | 7" |
Fitting Length | 7" |
Bolt Size | 1/2 in x 14 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 1/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Flange Outside Diameter | 5 5/16 in |
Overall Length | 7 in |
Fitting Outside Diameter | 2 3/8 in |
Fitting Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 1/2 in |
Description
PIPE COUPLING, Bolt Hole Diameter 1/2 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 2 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 7 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- DIXON Cam and Groove, Coupler x MNPT, 1", SS (RB100BL)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L (46110651220000)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045002003)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- SMITH-BLAIR AWWA Coupling, 6 In L (46108540985000)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- SMITH-BLAIR AWWA Coupling, 5-1/2 In L (46104460560000)
- Smith-Blair Fittings