Shop All Ductile Iron Pipe Fittings
Smith-Blair
Ductile Iron Coupling, 1-1/2 In Pipe Size
Mfr # 41100019010003
Zoro # G3034035
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
Product Information
- Brand Smith-Blair
- MFR # 41100019010003
- Zoro # G3034035
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Bolt Size | 1/2 in x 14 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 12" |
Pipe Fitting Length | 12" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 12 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Flange Outside Diameter | 4 13/16 in |
Fitting Outside Diameter | 1 29/32 in |
Bolt Hole Diameter | 1/2 in |
Fitting Nominal Pipe Size | 1 1/2 in |
Description
Pipe Coupling, Bolt Hole Diameter 1/2 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 1 1/2 in, Fitting Type Flanged, For Movement Type Vibration, Material Grade 12L14, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 12 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rh Trip Lever (1378310-CP)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- PROPLUS PVC THREADED PIPE CAP, 1/2 IN (2906164)
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019001003)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023821003)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035010003)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045002003)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045010003)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- Smith-Blair Ductile Iron Pipe Fittings