Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Dia 1 In., V-Groove
Mfr # VYR-4-1/2
Zoro # G4415266
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape V-Groove
- Roller Dia. 4.5 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Product Information
- Brand Smith Bearing
- MFR # VYR-4-1/2
- Zoro # G4415266
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4.5 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Roller Dia. (In.) | 4.500 |
Roller Width (In.) | 1.7500 |
Bore Dia. (In.) | 1.000 |
Overall Length | 1 13/16 in |
Roller Diameter | 4 1/2 in |
Bore Diameter | 1 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 13/16 in, Roller Diameter 4 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 14,300 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6406 C3)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23576MPG, Pressure Line, 10 micron, Outside-In (MF0490066)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/4-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- IKO Cam Follower, Metric, #CF5 (CF5)
- Smith Bearing Linear Bearings & Guides