Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Dia 1-3/4 In., V-Groove
Mfr # VYR-6-1/2
Zoro # G8153241
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape V-Groove
- Roller Dia. 6.5 in
- Roller Width 2 3/4 in
- Bore Dia. 1.75 in
Product Information
- Brand Smith Bearing
- MFR # VYR-6-1/2
- Zoro # G8153241
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 6.5 in |
Roller Width | 2 3/4 in |
Bore Dia. | 1.75 in |
Roller Width (In.) | 2.7500 |
Bore Dia. (In.) | 1.750 |
Roller Dia. (In.) | 6.500 |
Roller Diameter | 6 1/2 in |
Overall Length | 2 7/8 in |
Bore Diameter | 1 3/4 in |
Description
Yoke Roller, Bore Diameter 1 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 2 7/8 in, Roller Diameter 6 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 35,800 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Hose Reel, Heavy Duty High Pressure, 14 In X 50 Ft Hose, 6000 Psi, Bench, 8078B (8078-B)
- D&D 1140mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1140)
- EZO Ball Bearing, 0.6250in Dia, 165 lb, Open (SR1458A3K25AF2)
- WILKERSON Oil Removal Filter, Compact Size, Drain Type: Manual (M18-02-CK00B)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- SMITH BEARING Non-Metallic Bushing Yoke Roller, BYR-1-3/4-X (BYR-1-3/4-X)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-7/8-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- Smith Bearing Linear Bearings & Guides