Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Dia. 1-1/4 In., Flanged
Mfr # FYR-4
Zoro # G4415241
original price:
$188.49
7% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Flat Flanged
- Roller Dia. 4 in
- Roller Width 2 1/2 in
- Bore Dia. 1.25 in
Product Information
- Brand Smith Bearing
- MFR # FYR-4
- Zoro # G4415241
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/2 in |
Bore Dia. | 1.25 in |
Roller Width (In.) | 2.2500 |
Roller Dia. (In.) | 4.000 |
Bore Dia. (In.) | 1.250 |
Roller Diameter | 4 in |
Bore Diameter | 1 1/4 in |
Flange Diameter | 4.94 in |
Overall Length | 2 19/64 in |
Description
Yoke Roller, Bore Diameter 1 1/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 2 19/64 in, Roller Diameter 4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 1/2 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 17,600 lbf, Features Large Lubrication Reservoir, Flange Diameter 4.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- DUPONT Release-It Penetrating Oil 10 oz (DRD610101)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RSNR JEM)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/2-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR1-3/4S)
- Smith Bearing Cam Followers & Track Rollers