Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Bore Dia. 3/4 In
Mfr # PYR-2-1/2
Zoro # G4415162
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Flat
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Product Information
- Brand Smith Bearing
- MFR # PYR-2-1/2
- Zoro # G4415162
- UPC # 651041215252
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Width (In.) | 1.5000 |
Roller Dia. (In.) | 2.500 |
Bore Dia. (In.) | 0.750 |
Bore Diameter | 3/4 in |
Overall Length | 1 35/64 in |
Roller Diameter | 2 1/2 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 35/64 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 11,000 lbf, Features Large Lubrication Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Brass Body/Buna-N Seal, (W6F4-B)
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- BALDOR-RELIANCE Baldor-Reliance BC141, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount (BC141)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.7500in. dia. (DYR-1-3/4)
- Smith Bearing Linear Bearings & Guides