Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Yoke, Bore Dia. 1 In
Mfr # PYR-3
Zoro # G4415171
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Flat
- Roller Dia. 3 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Product Information
- Brand Smith Bearing
- MFR # PYR-3
- Zoro # G4415171
- UPC # 651041149519
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Roller Width (In.) | 1.7500 |
Roller Dia. (In.) | 3.000 |
Bore Dia. (In.) | 1.000 |
Roller Diameter | 3 in |
Overall Length | 1 13/16 in |
Bore Diameter | 1 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 13/16 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 14,300 lbf, Features Large Lubrication Reservoir, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1/2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- Smith Bearing Cam Followers & Track Rollers