Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Roller Dia. 1-1/2 In.
Mfr # PCR-1-1/2
Zoro # G4414295
original price:
$87.94
35% off
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Plain
- Roller Dia. 1.5 in
- Roller Width 1 3/16 in
Product Information
- Brand Smith Bearing
- MFR # PCR-1-1/2
- Zoro # G4414295
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 1 3/16 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Roller Dia. (In.) | 1.500 |
Stud Length (In.) | 1.500 |
Stud Dia. (In.) | 0.625 |
Thread Length (In.) | 0.75 in |
Thread Size | 5/8-18 |
Roller Width (In.) | 1.1870 |
Roller Diameter | 1 1/2 in |
Hex Drive Size | 5/16 in |
Overall Length | 2 3/4 in |
Stud Thread Size | 5/8"-18 |
Stud Thread Length | 3/4 in |
Stud Diameter | 5/8 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 3/4 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- MI-T-M Detergent Strainer (19-0050)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1/2-B)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-7/8-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- Smith Bearing Linear Bearings & Guides