Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 3-1/4 In.
Mfr # FCR-3-1/4
Zoro # G4415065
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 3.25 in
- Roller Width 2 in
Product Information
- Brand Smith Bearing
- MFR # FCR-3-1/4
- Zoro # G4415065
- UPC # 651041149281
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Roller Dia. (In.) | 3.250 |
Stud Length (In.) | 2.500 |
Thread Length (In.) | 1.75 in |
Roller Width (In.) | 2.0000 |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.250 |
Overall Length | 4 9/16 in |
Stud Diameter | 1 1/4 in |
Stud Thread Size | 1 1/4"-12 |
Flange Diameter | 4.19 in |
Hex Drive Size | 1/2 in |
Stud Thread Length | 1 3/4 in |
Roller Diameter | 3 1/4 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- NATIONAL Small Bore Inch Seal, 450523 (450523)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- Smith Bearing Cam Followers & Track Rollers