Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 1 In.
Mfr # FCR-1
Zoro # G4414952
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 1 in
- Roller Width 25/32 in
Product Information
- Brand Smith Bearing
- MFR # FCR-1
- Zoro # G4414952
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 25/32 in |
Stud Dia. | 0.437 in |
Stud Length | 1 in |
Roller Width (In.) | 0.7813 |
Thread Length (In.) | 0.5 in |
Thread Size | 7/16-20 |
Stud Length (In.) | 1.000 |
Stud Dia. (In.) | 0.437 |
Roller Dia. (In.) | 1.000 |
Stud Thread Size | 7/16"-20 |
Stud Thread Length | 1/2 in |
Stud Diameter | 27/64 in |
Roller Diameter | 1 in |
Overall Length | 1 27/32 in |
Flange Diameter | 1.38 in |
Hex Drive Size | 3/16 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 25/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 630 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Foam Cutting Fluid EEZ Spray (20856)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-7/8-XBC)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3-XC)
- Smith Bearing Cam Followers & Track Rollers