Shop All Cam Followers & Track Rollers
Smith Bearing
Track Roller, Stud, Flanged, Dia. 1-3/4 In.
Mfr # FCR-1-3/4
Zoro # G4415004
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat Flanged
- Face Design Plain
- Roller Dia. 1.75 in
- Roller Width 1 3/16 in
Product Information
- Brand Smith Bearing
- MFR # FCR-1-3/4
- Zoro # G4415004
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 3/16 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Length (In.) | 1.750 |
Roller Dia. (In.) | 1.750 |
Roller Width (In.) | 1.1870 |
Stud Dia. (In.) | 0.750 |
Thread Length (In.) | 0.875 in |
Thread Size | 3/4-16 |
Roller Diameter | 1 3/4 in |
Stud Thread Length | 7/8 in |
Hex Drive Size | 5/16 in |
Stud Diameter | 3/4 in |
Flange Diameter | 2.44 in |
Stud Thread Size | 3/4"-16 |
Overall Length | 3 in |
Description
Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 in, Roller Diameter 1 3/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7206)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- ALEMITE Grease Fitting Zerk, 8mmx1 Taper Thread (A2103)
- U.S. MOTORS Motor, 1/4HP, 1625/3SPD, 208-230V, 48Y (NA1024)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- Smith Bearing Linear Bearings & Guides