Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-3
Zoro # G4045675
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 3 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Product Information
- Brand Smith Bearing
- MFR # YR-3
- Zoro # G4045675
- UPC # 651041013230
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Bore Dia. (In.) | 1.0000 |
Roller Width (In.) | 1.7500 |
Roller Dia. (In.) | 3.0000 |
Roller Diameter | 3 in |
Bore Diameter | 1 in |
Overall Length | 1 13/16 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Open, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Mst Bushing, S2 4 3/16 (S2 4 3/16)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- NTN Eccentric Locking Collar (EL207-107W3)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- Smith Bearing Cam Followers & Track Rollers