Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-1-3/4
Zoro # G4192431
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.75 in
- Roller Width 1 in
- Bore Dia. 0.5 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-3/4
- Zoro # G4192431
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Bore Dia. | 0.5 in |
Roller Width (In.) | 1.0000 |
Bore Dia. (In.) | 0.5000 |
Roller Dia. (In.) | 1.7500 |
Overall Length | 1 1/16 in |
Roller Diameter | 1 3/4 in |
Bore Diameter | 1/2 in |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Open, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 7,870 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- THOMSON Retaining Ring (C500)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26 (MCR-26)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- Smith Bearing Linear Bearings & Guides