Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-3-X
Zoro # G4062615
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 3 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Product Information
- Brand Smith Bearing
- MFR # YR-3-X
- Zoro # G4062615
- UPC # 651041014183
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Roller Dia. (In.) | 3.0000 |
Roller Width (In.) | 1.7500 |
Bore Dia. (In.) | 1.0000 |
Roller Diameter | 3 in |
Overall Length | 1 13/16 in |
Bore Diameter | 1 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL76MSB, Pressure Line, 5 micron, Outside-In (MF0060049)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-11)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/2-X-SS)
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- Smith Bearing Linear Bearings & Guides