Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-3-1/2-X
Zoro # G3986516
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 3.5 in
- Roller Width 2 in
- Bore Dia. 1.125 in
Product Information
- Brand Smith Bearing
- MFR # YR-3-1/2-X
- Zoro # G3986516
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 2 in |
Bore Dia. | 1.125 in |
Roller Width (In.) | 2.0000 |
Roller Dia. (In.) | 3.5000 |
Bore Dia. (In.) | 1.1250 |
Bore Diameter | 1 1/8 in |
Overall Length | 2 1/16 in |
Roller Diameter | 3 1/2 in |
Description
Yoke Roller, Bore Diameter 1 1/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 1/16 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 24,660 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- DODGE Tigear-2 Reducers And Accessories, 20Q10H56 TIGEAR-2 REDUCER (20Q10H56 TIGEAR-2 REDUCER)
- MILTON INDUSTRIES In-Line Filter (S-637)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1/2-B)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-7/8-XBC)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- Smith Bearing Linear Bearings & Guides