Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-2-3/4-X
Zoro # G3933011
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 2.75 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Product Information
- Brand Smith Bearing
- MFR # YR-2-3/4-X
- Zoro # G3933011
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.75 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Dia. (In.) | 2.7500 |
Bore Dia. (In.) | 0.7500 |
Roller Width (In.) | 1.5000 |
Overall Length | 1 9/16 in |
Roller Diameter | 2 3/4 in |
Bore Diameter | 3/4 in |
Description
The Smith Bearing YR-2-3/4-X Cam Follower is a sturdy roller that can withstand high speeds and load capacities. It features carbon steel construction, which makes it an ideal replacement for your current cam follower. This cam follower has a width of 1.5 in., which means it will fit into most standard rollers and tracks. The carbon steel bearing material makes this product extremely durable and able to handle high speeds and loads. The needle roller bearing design provides maximum durability, while the sealed design ensures smooth operation even in dirty environments. With its durable construction, the Smith Bearing YR-2-3/4-X Cam Follower is an excellent choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69111)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- Smith Bearing Linear Bearings & Guides