Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-1-5/8-X
Zoro # G4115291
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.625 in
- Roller Width 7/8 in
- Bore Dia. 0.4375 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-5/8-X
- Zoro # G4115291
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.625 in |
Roller Width | 7/8 in |
Bore Dia. | 0.4375 in |
Roller Dia. (In.) | 1.6250 |
Bore Dia. (In.) | 0.4375 |
Roller Width (In.) | 0.8750 |
Bore Diameter | 7/16 in |
Roller Diameter | 1 5/8 in |
Overall Length | 15/16 in |
Description
Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,560 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- WESTWARD Material Manifold (TT10Z9135MMG)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- IPTCI Piloted Flange Housing, Cast Iron (FC206)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/4-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-1/2-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- MCGILL CF Series, Cam Follower, #CF3/4S (CF3/4S)
- Smith Bearing Linear Bearings & Guides