Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-1-X-SS
Zoro # G4024027
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-X-SS
- Zoro # G4024027
- UPC # 651041188914
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Width (In.) | 0.6250 |
Bore Dia. (In.) | 0.3125 |
Roller Dia. (In.) | 1.0000 |
Roller Diameter | 1 in |
Bore Diameter | 5/16 in |
Overall Length | 11/16 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 1,560 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (50BS12H X 1 1/8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10H, Hytrel (10H)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/2-XC)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- Smith Bearing Linear Bearings & Guides