Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-1-1/2-X-SS
Zoro # G3946801
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.5 in
- Roller Width 7/8 in
- Bore Dia. 0.4375 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/2-X-SS
- Zoro # G3946801
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Bore Dia. | 0.4375 in |
Roller Dia. (In.) | 1.5000 |
Bore Dia. (In.) | 0.4375 |
Roller Width (In.) | 0.8750 |
Roller Diameter | 1 1/2 in |
Bore Diameter | 7/16 in |
Overall Length | 15/16 in |
Description
Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,390 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Orange (TIUB07YR-20)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- S.U.R. & R. AUTO PARTS FILTER REMOVAL CUP BX/5 (SRRFC5)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- Smith Bearing Linear Bearings & Guides