Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 8400lb., 1.8750in. dia.
Mfr # DYR-1-7/8
Zoro # G0387479
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 1.875 in
- Roller Width 1 in
- Roller Width (In.) 1.0000
Product Information
- Brand Smith Bearing
- MFR # DYR-1-7/8
- Zoro # G0387479
- UPC # 651041207516
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Roller Width (In.) | 1.0000 |
Roller Dia. (In.) | 1.8750 |
Roller Dia. (mm) | 47.625 |
Roller Width (mm) | 25.4 |
Overall Length | 1 1/16 in |
Roller Diameter | 1 7/8 in |
Bore Diameter | 1/2 in |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 8,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- LINCOLN Hose Extension, PowerLuber, 24 In (1224)
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/8-C)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-2-3/4-C)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- Smith Bearing Linear Bearings & Guides