Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 8400lb., 1.7500in. dia.
Mfr # DYR-1-3/4
Zoro # G0336117
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 1.75 in
- Roller Width 1 in
- Roller Width (In.) 1.0000
Product Information
- Brand Smith Bearing
- MFR # DYR-1-3/4
- Zoro # G0336117
- UPC # 651041207509
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Roller Width (In.) | 1.0000 |
Roller Width (mm) | 25.4 |
Roller Dia. (In.) | 1.7500 |
Roller Dia. (mm) | 44.45 |
Overall Length | 1 1/16 in |
Bore Diameter | 1/2 in |
Roller Diameter | 1 3/4 in |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 1/16 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 8,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- GATES Plant Master (32041407)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3-XC)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower, 1-1/2 in x 7/8 in W Roller (2140100000)
- Smith Bearing Cam Followers & Track Rollers