Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-5/8-X
Zoro # G3999177
original price:
$24.84
16% off
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.625 in
- Roller Width 7/16 in
Product Information
- Brand Smith Bearing
- MFR # CR-5/8-X
- Zoro # G3999177
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.625 in |
Roller Width | 7/16 in |
Stud Dia. | 0.25 in |
Stud Length | 3/4 in |
Thread Size | 1/4-28 |
Roller Dia. (In.) | 0.6250 |
Thread Length (In.) | 0.3125 in |
Stud Length (In.) | 0.750 |
Roller Width (In.) | 0.4375 |
Stud Dia. (In.) | 0.2500 |
Overall Length | 1 7/32 in |
Stud Thread Length | 5/16 in |
Roller Diameter | 5/8 in |
Stud Thread Size | 1/4"-28 |
Stud Diameter | 1/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6207 2RS)
- DAYTON 2/B82 Banded V-Belt, 85-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G899)
- NTN Radial Ball Bearing, Sealed, 7mm Bore Dia (627LLB/1K)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- Smith Bearing Cam Followers & Track Rollers