Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-2-X
Zoro # G4162961
original price:
$80.85
39% off
new price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-2-X
- Zoro # G4162961
- Country of Origin Unknown
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Roller Width (In.) | 1.2500 |
Thread Length (In.) | 1 in |
Roller Dia. (In.) | 2.0000 |
Stud Length (In.) | 2.000 |
Thread Size | 7/8-14 |
Stud Dia. (In.) | 0.8750 |
Overall Length | 3 9/32 in |
Roller Diameter | 2 in |
Stud Thread Length | 1 in |
Stud Thread Size | 7/8"-14 |
Stud Diameter | 7/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- SKF SKF 6305 RS1/C3, Single Row Ball Bearings (6305 RS1/C3)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-3/4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- Smith Bearing Linear Bearings & Guides