Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-2-B
Zoro # G3897713
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-2-B
- Zoro # G3897713
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Stud Length (In.) | 2.000 |
Roller Width (In.) | 1.2500 |
Thread Size | 7/8-14 |
Roller Dia. (In.) | 2.0000 |
Stud Dia. (In.) | 0.8750 |
Thread Length (In.) | 1 in |
Roller Diameter | 2 in |
Overall Length | 3 9/32 in |
Hex Drive Size | 7/16 in |
Stud Thread Length | 1 in |
Stud Diameter | 7/8 in |
Stud Thread Size | 7/8"-14 |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- SKF Max Type Ball Bearings, Shielded (312-2Z)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- Smith Bearing Cam Followers & Track Rollers