Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-1-7/8-B
Zoro # G4013475
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-7/8-B
- Zoro # G4013475
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 0.7500 |
Stud Length (In.) | 1.750 |
Thread Length (In.) | 0.875 in |
Thread Size | 3/4-16 |
Roller Dia. (In.) | 1.8750 |
Roller Width (In.) | 1.0000 |
Roller Diameter | 1 7/8 in |
Hex Drive Size | 5/16 in |
Stud Diameter | 3/4 in |
Overall Length | 2 25/32 in |
Stud Thread Size | 3/4"-16 |
Stud Thread Length | 7/8 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- DODGE 11112 Standard Flexible Tire Coupling Element, PX120 Coupling, 12-3/8 in OD, 2100 rpm Max (011112)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- Smith Bearing Linear Bearings & Guides