Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-1-1/4-B
Zoro # G4323121
original price:
$32.33
28% off
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-B
- Zoro # G4323121
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Roller Width (In.) | 0.7500 |
Stud Dia. (In.) | 0.5000 |
Thread Length (In.) | 0.625 in |
Roller Dia. (In.) | 1.2500 |
Roller Diameter | 1 1/4 in |
Overall Length | 2 1/32 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Stud Diameter | 1/2 in |
Hex Drive Size | 1/4 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-10 - Standard: 60 Chain Size, 10 Ft, 131538 (131538)
- AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/8-X-SS)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- Smith Bearing Linear Bearings & Guides