Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-9/16-XB
Zoro # G4054906
original price:
$29.32
29% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.5625 in
- Roller Width 3/8 in
Product Information
- Brand Smith Bearing
- MFR # CR-9/16-XB
- Zoro # G4054906
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5625 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Stud Length (In.) | 0.625 |
Roller Width (In.) | 0.3750 |
Thread Length (In.) | 0.25 in |
Stud Dia. (In.) | 0.1900 |
Thread Size | 10-32 |
Roller Dia. (In.) | 0.5625 |
Overall Length | 1 1/32 in |
Stud Diameter | 3/16 in |
Stud Thread Length | 1/4 in |
Roller Diameter | 9/16 in |
Hex Drive Size | 1/8 in |
Stud Thread Size | #10-32 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- NSK NSK 6312ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ C3)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.7500in. dia. (DYR-1-3/4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- Smith Bearing Linear Bearings & Guides