Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-1-7/8-XB
Zoro # G3909631
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-7/8-XB
- Zoro # G3909631
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 0.7500 |
Stud Length (In.) | 1.750 |
Thread Size | 3/4-16 |
Thread Length (In.) | 0.875 in |
Roller Dia. (In.) | 1.8750 |
Roller Width (In.) | 1.0000 |
Hex Drive Size | 5/16 in |
Roller Diameter | 1 7/8 in |
Stud Thread Size | 3/4"-16 |
Stud Diameter | 3/4 in |
Overall Length | 2 25/32 in |
Stud Thread Length | 7/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Purple (100207)
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- D&D Timing Belt, H, 3 x 85in PL, T170 (850H300)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- Smith Bearing Cam Followers & Track Rollers