Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, 6069lb, 1.3780in, Steel
Mfr # NUKR-35
Zoro # G0335898
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 35 mm
- Roller Width 18 mm
Product Information
- Brand Smith Bearing
- MFR # NUKR-35
- Zoro # G0335898
- UPC # 651041051744
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 0.6299 in |
Stud Length | 32.5 mm |
Roller Width (mm) | 18.00 |
Roller Dia. (mm) | 35.00 |
Stud Dia. (In.) | 0.6299 |
Stud Length (In.) | 1.280 |
Roller Dia. (In.) | 1.3780 |
Roller Width (In.) | 0.7087 |
Overall Length | 52 mm |
Stud Thread Size | M16-1.5 |
Stud Diameter | 16 mm |
Stud Thread Length | 17 mm |
Roller Diameter | 35 mm |
Description
Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M16-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/16inBoredia (H2C-106)
- TORRINGTON Nrb Drawn Cup Full Complement (B208)
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50BS15H X 1 1/4)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-1/4-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/2-C)
- Smith Bearing Cam Followers & Track Rollers