Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-7/8-XB-SS
Zoro # G3905133
original price:
$94.27
17% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Product Information
- Brand Smith Bearing
- MFR # CR-7/8-XB-SS
- Zoro # G3905133
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Thread Size | 3/8-24 |
Roller Dia. (In.) | 0.8750 |
Roller Width (In.) | 0.5000 |
Thread Length (In.) | 0.375 in |
Stud Dia. (In.) | 0.3750 |
Stud Length (In.) | 0.875 |
Hex Drive Size | 3/16 in |
Roller Diameter | 7/8 in |
Stud Diameter | 3/8 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 3/8"-24 |
Stud Thread Length | 3/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Quick Connect Socket (17-0004)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/16 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM45-D6)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- CARTER BEARINGS 1.5", Needle Cam Follower, Sealed, Hex (CNB-48-SB)
- Smith Bearing Cam Followers & Track Rollers