Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Sealed, SS
Mfr # CR-1-1/4-XB-SS
Zoro # G4187303
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XB-SS
- Zoro # G4187303
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Roller Dia. (In.) | 1.2500 |
Thread Size | 1/2-20 |
Roller Width (In.) | 0.7500 |
Thread Length (In.) | 0.5 in |
Stud Dia. (In.) | 0.5000 |
Stud Length (In.) | 1.250 |
Overall Length | 2 1/32 in |
Hex Drive Size | 1/4 in |
Stud Thread Length | 1/2 in |
Roller Diameter | 1 1/4 in |
Stud Thread Size | 1/2"-20 |
Stud Diameter | 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- REELCRAFT Swivel Assembly (S600092-2)
- LUBE KING LU52102G ISO 100 Hydraulic Fluid Oil, 2 Gallon (LU573867)
- SKF SKF-2310, Self Aligning Ball Brgs, 2310 (2310)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-3/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- Smith Bearing Cam Followers & Track Rollers