Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-2-1/4-XBE
Zoro # G4024806
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 2.25 in
- Roller Width 1 1/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-2-1/4-XBE
- Zoro # G4024806
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.25 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Thread Size | 7/8-14 |
Thread Length (In.) | 1 in |
Roller Width (In.) | 1.2500 |
Roller Dia. (In.) | 2.2500 |
Stud Length (In.) | 2.000 |
Stud Dia. (In.) | 0.8750 |
Overall Length | 3 9/32 in |
Stud Thread Size | 7/8"-14 |
Stud Diameter | 7/8 in |
Hex Drive Size | 7/16 in |
Stud Thread Length | 1 in |
Roller Diameter | 2 1/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Dipstick with Filter, Gray (VT041701AJ)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-884)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26 (MCR-26)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/4-XB)
- Smith Bearing Linear Bearings & Guides