Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-1-3/8-XBE
Zoro # G4014735
original price:
$61.66
50% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8-XBE
- Zoro # G4014735
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Roller Dia. (In.) | 1.3750 |
Thread Size | 1/2-20 |
Stud Dia. (In.) | 0.5000 |
Stud Length (In.) | 1.250 |
Roller Width (In.) | 0.7500 |
Thread Length (In.) | 0.625 in |
Stud Thread Size | 1/2"-20 |
Roller Diameter | 1 3/8 in |
Hex Drive Size | 1/4 in |
Stud Thread Length | 5/8 in |
Stud Diameter | 1/2 in |
Overall Length | 2 1/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- STENS Roller Chain Puller Hold For #35 Thru #60 Chain Golf Cart (750-448)
- BRISKHEAT Compressor Soft Starter, 208-230VAC, Sing (SS1B16-32SN)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Size - Air Treatment: Compact (C18-04-FLG0B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 1-1/2 In. (VCR-1-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- Smith Bearing Linear Bearings & Guides