Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Std Stud, Hex Socket, Sealed
Mfr # CR-1-1/2-XBE
Zoro # G3958586
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-XBE
- Zoro # G3958586
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Roller Dia. (In.) | 1.5000 |
Thread Size | 5/8-18 |
Thread Length (In.) | 0.75 in |
Stud Length (In.) | 1.500 |
Roller Width (In.) | 0.8750 |
Stud Dia. (In.) | 0.6250 |
Stud Thread Length | 3/4 in |
Overall Length | 2 13/32 in |
Stud Thread Size | 5/8"-18 |
Roller Diameter | 1 1/2 in |
Hex Drive Size | 5/16 in |
Stud Diameter | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- IKO Cam Followers, CF20BUU (CF20BUU)
- PARKER Filter, 20 Micron (924451)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-7/8-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-3/4-B)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR2-3/4S)
- Smith Bearing Linear Bearings & Guides