Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Standard Stud, Unsealed
Mfr # CR-1-3/8
Zoro # G4134085
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8
- Zoro # G4134085
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Stud Dia. (In.) | 0.5000 |
Roller Dia. (In.) | 1.3750 |
Stud Length (In.) | 1.250 |
Thread Length (In.) | 0.625 in |
Roller Width (In.) | 0.7500 |
Thread Size | 1/2-20 |
Stud Diameter | 1/2 in |
Overall Length | 2 1/32 in |
Roller Diameter | 1 3/8 in |
Stud Thread Size | 1/2"-20 |
Stud Thread Length | 5/8 in |
Description
Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (9474)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-1/4-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3/4-C)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/2-XC)
- Smith Bearing Linear Bearings & Guides