Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Hvy Stud, Hex Socket, Unseal
Mfr # HR-1-B
Zoro # G4089206
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1 in
- Roller Width 5/8 in
Product Information
- Brand Smith Bearing
- MFR # HR-1-B
- Zoro # G4089206
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 in |
Thread Length (In.) | 0.5 in |
Stud Dia. (In.) | 0.6250 |
Thread Size | 5/8-18 |
Roller Dia. (In.) | 1.0000 |
Roller Width (In.) | 0.6250 |
Stud Length (In.) | 1.000 |
Stud Diameter | 5/8 in |
Roller Diameter | 1 in |
Hex Drive Size | 1/4 in |
Stud Thread Length | 1/2 in |
Stud Thread Size | 5/8"-18 |
Overall Length | 1 21/32 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- BANDO T5-280 Poly Timing Belt, 6T5-280Ug (6T5-280UG)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-1/4-B)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- Smith Bearing Linear Bearings & Guides