Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Sealed
Mfr # HR-2-1/2-X
Zoro # G4069265
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
Product Information
- Brand Smith Bearing
- MFR # HR-2-1/2-X
- Zoro # G4069265
- UPC # 651041143630
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/4 in |
Roller Dia. (In.) | 2.5000 |
Thread Length (In.) | 1.125 in |
Thread Size | 1-1/4-12 |
Stud Length (In.) | 2.250 |
Roller Width (In.) | 1.5000 |
Stud Dia. (In.) | 1.2500 |
Roller Diameter | 2 1/2 in |
Stud Thread Length | 1 1/8 in |
Stud Diameter | 1 1/4 in |
Overall Length | 3 25/32 in |
Stud Thread Size | 1 1/4"-12 |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41A40 X 3/4)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- Smith Bearing Cam Followers & Track Rollers