Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Sealed
Mfr # HR-1-1/2-X
Zoro # G3903085
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Product Information
- Brand Smith Bearing
- MFR # HR-1-1/2-X
- Zoro # G3903085
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.875 in |
Stud Length | 1 1/2 in |
Roller Width (In.) | 0.8750 |
Stud Dia. (In.) | 0.8750 |
Stud Length (In.) | 1.500 |
Thread Size | 7/8-14 |
Thread Length (In.) | 0.75 in |
Roller Dia. (In.) | 1.5000 |
Overall Length | 2 13/32 in |
Stud Diameter | 7/8 in |
Stud Thread Size | 7/8"-14 |
Stud Thread Length | 3/4 in |
Roller Diameter | 1 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM) (234246)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- SMC Vacuum Buffer, Rotating, 145mm (ZPB2J50-B5)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-1/2-XC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-5/8-XBE)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- Smith Bearing Cam Followers & Track Rollers