Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-3-XB
Zoro # G4225067
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3 in
- Roller Width 1 3/4 in
Product Information
- Brand Smith Bearing
- MFR # HR-3-XB
- Zoro # G4225067
- UPC # 651041012622
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.5 in |
Stud Length | 2 1/2 in |
Thread Length (In.) | 1.25 in |
Roller Width (In.) | 1.7500 |
Stud Length (In.) | 2.500 |
Thread Size | 1-1/2-12 |
Roller Dia. (In.) | 3.0000 |
Stud Dia. (In.) | 1.5000 |
Hex Drive Size | 5/8 in |
Overall Length | 4 9/32 in |
Stud Diameter | 1 1/2 in |
Stud Thread Size | 1 1/2"-12 |
Stud Thread Length | 1 1/4 in |
Roller Diameter | 3 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-7-MAXI (LR-D-7-MAXI)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/8-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- Smith Bearing Cam Followers & Track Rollers