Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-3-1/4-XB
Zoro # G3966112
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.25 in
- Roller Width 1 3/4 in
Product Information
- Brand Smith Bearing
- MFR # HR-3-1/4-XB
- Zoro # G3966112
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.5 in |
Stud Length | 2 1/2 in |
Thread Size | 1-1/2-12 |
Roller Dia. (In.) | 3.2500 |
Stud Length (In.) | 2.500 |
Stud Dia. (In.) | 1.5000 |
Roller Width (In.) | 1.7500 |
Thread Length (In.) | 1.25 in |
Stud Thread Size | 1 1/2"-12 |
Stud Thread Length | 1 1/4 in |
Stud Diameter | 1 1/2 in |
Roller Diameter | 3 1/4 in |
Overall Length | 4 9/32 in |
Hex Drive Size | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- FAG BEARINGS FAG-6201ZR C3, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201ZR C3 (6201ZR C3)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-1/2-X)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- Smith Bearing Cam Followers & Track Rollers