Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Heavy Stud, Hex Socket Head
Mfr # HR-3-1/2-XB
Zoro # G4173163
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.5 in
- Roller Width 2 in
Product Information
- Brand Smith Bearing
- MFR # HR-3-1/2-XB
- Zoro # G4173163
- UPC # 651041050952
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 2 in |
Stud Dia. | 1.75 in |
Stud Length | 2 3/4 in |
Roller Width (In.) | 2.0000 |
Thread Length (In.) | 1.375 in |
Roller Dia. (In.) | 3.5000 |
Stud Dia. (In.) | 1.7500 |
Stud Length (In.) | 2.750 |
Thread Size | 1-3/4-12 |
Stud Thread Size | 1 3/4"-12 |
Stud Diameter | 1 3/4 in |
Roller Diameter | 3 1/2 in |
Hex Drive Size | 5/8 in |
Overall Length | 4 25/32 in |
Stud Thread Length | 1 3/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- PREVOST Quick Coupling, Fem 1/2" FNPT (ARC 061203)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD (5V1183)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- SMITH BEARING Non-Metallic Bushing Yoke Roller, BYR-1-3/4-X (BYR-1-3/4-X)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- Smith Bearing Linear Bearings & Guides