Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-3-C
Zoro # G4178124
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 3 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Product Information
- Brand Smith Bearing
- MFR # YR-3-C
- Zoro # G4178124
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Roller Dia. (In.) | 3.0000 |
Bore Dia. (In.) | 1.0000 |
Roller Width (In.) | 1.7500 |
Overall Length | 1 13/16 in |
Roller Diameter | 3 in |
Bore Diameter | 1 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Open, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/8 In. (FCR-1-1/8)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- MCGILL CF Series, Cam Follower (CF1SB-12)
- Smith Bearing Cam Followers & Track Rollers