Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-2-3/4-C
Zoro # G4225453
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 2.75 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Product Information
- Brand Smith Bearing
- MFR # YR-2-3/4-C
- Zoro # G4225453
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.75 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Dia. (In.) | 2.7500 |
Roller Width (In.) | 1.5000 |
Bore Dia. (In.) | 0.7500 |
Roller Diameter | 2 3/4 in |
Overall Length | 1 9/16 in |
Bore Diameter | 3/4 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Open, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201FG-N02-07S)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-7/8-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-1/2-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- Smith Bearing Linear Bearings & Guides