Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-1-C
Zoro # G4019075
original price:
$21.59
5% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-C
- Zoro # G4019075
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Dia. (In.) | 1.0000 |
Roller Width (In.) | 0.6250 |
Bore Dia. (In.) | 0.3125 |
Bore Diameter | 5/16 in |
Overall Length | 11/16 in |
Roller Diameter | 1 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Open, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,030 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Panel Nut, Regulator (GPA-96-314)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- DIVERSITECH Motor Start Capacitor, 220/250VAC (216-259220)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140112000)
- Smith Bearing Cam Followers & Track Rollers