Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-1-1/4-XC
Zoro # G3940027
original price:
$32.95
31% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.25 in
- Roller Width 3/4 in
- Bore Dia. 0.375 in
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/4-XC
- Zoro # G3940027
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Bore Dia. | 0.375 in |
Bore Dia. (In.) | 0.3750 |
Roller Dia. (In.) | 1.2500 |
Roller Width (In.) | 0.7500 |
Overall Length | 13/16 in |
Roller Diameter | 1 1/4 in |
Bore Diameter | 3/8 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 44,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- CAMOZZI Single Banjo Stem, M5 (1631 01-M5)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-7/8-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-3/4-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- MCGILL CF Series, Cam Follower (CF2)
- Smith Bearing Linear Bearings & Guides