Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-2-1/2-XBC
Zoro # G3948174
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
Product Information
- Brand Smith Bearing
- MFR # HR-2-1/2-XBC
- Zoro # G3948174
- UPC # 651041131484
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/4 in |
Thread Size | 1-1/4-12 |
Stud Dia. (In.) | 1.2500 |
Stud Length (In.) | 2.250 |
Roller Width (In.) | 1.5000 |
Roller Dia. (In.) | 2.5000 |
Thread Length (In.) | 1.125 in |
Stud Thread Size | 1 1/4"-12 |
Hex Drive Size | 1/2 in |
Roller Diameter | 2 1/2 in |
Stud Thread Length | 1 1/8 in |
Overall Length | 3 25/32 in |
Stud Diameter | 1 1/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- PNEUMADYNE Manifold, 90 deg., 6 Outlets, 9" L (M40-750-3-90)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- Smith Bearing Linear Bearings & Guides