Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-1-7/8-XBC
Zoro # G3894414
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Product Information
- Brand Smith Bearing
- MFR # HR-1-7/8-XBC
- Zoro # G3894414
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 1 in |
Stud Length | 1 3/4 in |
Thread Size | 1-14 |
Stud Length (In.) | 1.750 |
Roller Dia. (In.) | 1.8750 |
Stud Dia. (In.) | 1.0000 |
Roller Width (In.) | 1.0000 |
Thread Length (In.) | 0.875 in |
Stud Thread Size | 1"-14 |
Hex Drive Size | 5/16 in |
Overall Length | 2 25/32 in |
Stud Diameter | 1 in |
Roller Diameter | 1 7/8 in |
Stud Thread Length | 7/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- D&D 142 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB138)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-5/8-XBC)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- Smith Bearing Linear Bearings & Guides